Check Availability
  • NISSEN 

    Paint Crayon, Blues Color Family, -50°F to 150°F, 1 EA

  • Item # 45NR67
  • Mfr. Model # 00334
Paint Crayon, Blues Color Family, -50°F to 150°F, 1 EA Paint Marker,Blue,11/16 in. Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NR67
Mfr. Model # 00334
UNSPSC #60121508
Shipping Weight 0.09 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blues
Marking Tool Surface Material Cardboard, Fabric, Glass, Metal, Plastic, Wood
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 1 min.
Marking Tool Tip Size Group Large
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Blue
Features Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough and Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
* This product's country of origin is subject to change

Compliance and Restrictions