Check Availability
  • NISSEN 

    Paint Crayon, Blacks Color Family, -40°F to 400°F, 1 EA

  • Item # 14U112
  • Mfr. Model # 28773
Paint Crayon, Blacks Color Family, -40°F to 400°F, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14U112
Mfr. Model # 28773
UNSPSC #60121508
Shipping Weight 0.005 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blacks
Marking Tool Surface Material Cardboard, Fabric, Glass, Metal, Plastic, Wood
Min. Temp. -40 Degrees F
Max. Temp. 400 Degrees F
Dry Time 1 min.
Marking Tool Tip Size Group Medium
Series Solid Marker
Marking Tool Tip Shape Bullet
Tip Size 5/16"
Color Black
Features Makes marking smooth, fast and easy. The markers are solid sticks of paint protected by an unbreakable plastic case. The plastic case prevents the paint from drying out, so it always writes easily and smoothly. The case allows you to use the entire stick
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.