Check Availability
  • NIGHTSTICK 

    LED Rechargeable Hand Lamp, Cordless Cord Length, Black, Includes AC and DC Power Supply/Hook

  • Item # 52XF15
  • Mfr. Model # NSR-2168B
LED Rechargeable Hand Lamp, Cordless Cord Length, Black, Includes AC and DC Power Supply/Hook
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52XF15
Mfr. Model # NSR-2168B
UNSPSC #39111704
Catalog Page 522
Shipping Weight 1.27 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Cord Length Cordless
Lumens 600/225
Color Black
Length 14-39/64"
Amps 0.225
Housing Material Polycarbonate
Handle Ergonomic
Housing Dia. 2"
Lens Material Polycarbonate
Rechargeable Yes
IP Rating IP54
Features Magnets for Hands Free Use
Standards UL Listed
Includes AC and DC Power Supply/Hook
* This product's country of origin is subject to change

Compliance and Restrictions