Check Availability
  • NIGHTSTICK 

    LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red

  • Item # 35HY79
  • Mfr. Model # NSR-2166R
LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35HY79
Mfr. Model # NSR-2166R
UNSPSC #39111702
Shipping Weight 1.23 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source NiMH Battery
Cord Length Cordless
Lumens 230/32
Color Black/Red
Length 14-5/16"
Amps 0.2
Replacement Lamps No
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Handle Straight
Housing Dia. 1-51/64"
Lens Material Polycarbonate
Rated Life 35,000 hr.
Rechargeable Yes
IP Rating IPX4
Standards CE
Includes Light, AC, DC Power Cords, Magnetic Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms