Check Availability
  • NICHOLSON 

    File Handle,Wood,Type A

  • Item # 1G488
  • Mfr. Model # 21520N
File Handle,Wood,Type A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1G488
Mfr. Model # 21520N
UNSPSC #27111902
Catalog Page 820
Shipping Weight 0.1 lbs
Country of Origin China *
Item File Handle
Type Metal Ferruled
Length (In.) 3-3/4
Dia. (In.) 15/16
Material Wood
For Use With 4" Length Taper and Half Round, 4 and 6" Length Round and Square, 4, 5, 6 and 7" Length Slim, 4, 5, 6, 7 and 8" Length Extra Slim, 5, 6, 7 and 8" Length Extra-Extra-Slim, 8 x 3/16, 8 x 7/32, 8 x 1/4 and 8 x 5/16" Chainsaw Shape Files
* This product's country of origin is subject to change

Compliance and Restrictions