Check Availability
  • NICHOLSON 

    Cast Iron Pilot Valve, 0 to 100 psi

  • Item # 20XW45
  • Mfr. Model # PN P-VH210-C1S1A2
Cast Iron Pilot Valve, 0 to 100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XW45
Mfr. Model # PN P-VH210-C1S1A2
UNSPSC #40142503
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Pilot Valve
Body Material Cast Iron
Application Steam
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.