Check Availability
  • NIBCO 

    90° Elbow, Wrot Copper, C x C, 1/2" x 1/4" Tube Size

  • Item # 1VMB2
  • Mfr. Model # 607LTR 1/2x1/4
90° Elbow, Wrot Copper, C x C, 1/2" x 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 99.9% pure copper material, this NIBCO reducing elbow is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 1VMB2
Mfr. Model # 607LTR 1/2x1/4
UNSPSC #40142317
Catalog Page 2791
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Long Radius Reducing Elbow, 90 Degrees
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 1/2" x 1/4"
Outside Dia. 5/8" x 3/8"
Max. Pressure 722 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME/ANSI B16.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms