Check Availability
  • NIBCO 

    90° Elbow, Wrot Copper, FTG x C, 4" Tube Size

  • Item # 39R704
  • Mfr. Model # 6072 4
90° Elbow, Wrot Copper, FTG x C, 4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With 99.9% pure copper material, this NIBCO elbow fitting is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 39R704
Mfr. Model # 6072 4
UNSPSC #40142317
Catalog Page 2790
Shipping Weight 4.27 lbs
Country of Origin USA *
Item Close Rough Elbow, 90 Degrees
Tube Fitting Material Wrot Copper
Fitting Connection Type FTG x C
Tube Size 4"
Outside Dia. 4-1/8"
Max. Pressure 235 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms