Check Availability
  • NIBCO 

    Wrot Copper Adapter, C x FNPT Connection Type, 1" Tube Size

  • Item # 39R577
  • Mfr. Model # 603R 1X11/4
Wrot Copper Adapter, C x FNPT Connection Type, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this NIBCO adapter. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 39R577
Mfr. Model # 603R 1X11/4
UNSPSC #40141719
Catalog Page 2791
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Adapter
Tube Fitting Material Wrot Copper
Fitting Connection Type C x FNPT
Tube Size 1"
Pipe Size - Pipe Fitting 1-1/4"
Outside Dia. 1-1/8" x 1-3/8"
Max. Pressure 351 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms