Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Tee, Cast Bronze, C x C x Cleanout with Plug, 2" Tube Size

  • Item # 36N552
  • Mfr. Model # 814 2
Tee, Cast Bronze, C x C x Cleanout with Plug, 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N552
Mfr. Model # 814 2
UNSPSC #40142319
Shipping Weight 1.45 lbs
Country of Origin USA *
Item DWV Test Tee
Tube Fitting Material Cast Bronze
Fitting Connection Type C x C x Cleanout with Plug
Tube Size 2"
Outside Dia. 2-1/8"
Max. Pressure 623 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In