Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Plug, Cast Bronze, FTG x Cleanout with Plug, 2" x 1-1/2" Tube Size

  • Item # 36N555
  • Mfr. Model # 816S 2X11/2
Plug, Cast Bronze, FTG x Cleanout with Plug, 2" x 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N555
Mfr. Model # 816S 2X11/2
UNSPSC #40142313
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item DWV Fitting Cleanout
Tube Fitting Material Cast Bronze
Fitting Connection Type FTG x Cleanout with Plug
Tube Size 2" x 1-1/2"
Outside Dia. 2-1/8" x 1-1/2"
Max. Pressure 327 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In