Check Availability
  • Copper Tube Fittings
  • NIBCO 

    P-Trap, Cast Bronze, C x C, 2" Tube Size

  • Item # 36N559
  • Mfr. Model # 885 2
P-Trap, Cast Bronze, C x C, 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO DWV P-trap is suitable for use in commercial and residential drain, waste, and vent systems. The fitting provides a water seal to help prevent unwanted gases from entering the dwelling. P-trap is dezincification resistant and has a 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 36N559
Mfr. Model # 885 2
UNSPSC #40141716
Catalog Page 2792
Shipping Weight 2.3 lbs
Country of Origin USA *
Item DWV P-Trap
Tube Fitting Material Cast Bronze
Fitting Connection Type C x C
Tube Size 2"
Outside Dia. 2-1/8"
Max. Pressure 395 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In