Check Availability
  • Copper Tube Fittings
  • NIBCO 

    P-Trap, Cast Bronze, C x C, 1-1/2" Tube Size

  • Item # 36N557
  • Mfr. Model # 884 11/2
P-Trap, Cast Bronze, C x C, 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO DWV P-trap with clean out is suitable for use in commercial and residential drain, waste, and vent systems.
The fitting provides a water seal to help prevent unwanted gases from entering the dwelling, while the cleanout allows you to clean out potential clogs. P-trap is dezincification resistant and has a 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 36N557
Mfr. Model # 884 11/2
UNSPSC #40141716
Catalog Page 2792
Shipping Weight 1.6 lbs
Country of Origin USA *
Item DWV P-Trap with Clean Out
Tube Fitting Material Cast Bronze
Fitting Connection Type C x C
Tube Size 1-1/2"
Outside Dia. 1-5/8"
Max. Pressure 577 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In