Check Availability
  • NIBCO 

    Low Lead Cast Bronze Special Drop Adapter, C x FNPT Connection Type, 3/4" Tube Size

  • Item # 5EFV7
  • Mfr. Model # 7035LF-34
Low Lead Cast Bronze Special Drop Adapter, C x FNPT Connection Type, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5EFV7
Mfr. Model # 7035LF-34
UNSPSC #40141719
Catalog Page 2795
Shipping Weight 0.24 lbs
Country of Origin Mexico *
Item Special Drop Adapter
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x FNPT
Tube Size 3/4"
Pipe Size - Pipe Fitting 3/4"
Outside Dia. 7/8" x 3/4"
Max. Pressure 466 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms