Check Availability
  • NIBCO 

    Low Lead Cast Bronze Reducing Adapter, C x FNPT Connection Type, 3/4" Tube Size

  • Item # 40F195
  • Mfr. Model # 703R-LF 3/4X3/8
Low Lead Cast Bronze Reducing Adapter, C x FNPT Connection Type, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 40F195
Mfr. Model # 703R-LF 3/4X3/8
UNSPSC #40141719
Catalog Page 2794
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Reducing Adapter
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x FNPT
Tube Size 3/4"
Pipe Size - Pipe Fitting 3/8"
Max. Pressure 466 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms