Check Availability
  • NIBCO 

    90° Elbow, Low Lead Cast Bronze, C x C, 1/2" Tube Size

  • Item # 5GEW3
  • Mfr. Model # 7075ALF-12
90° Elbow, Low Lead Cast Bronze, C x C, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lead-free cast DZR brass construction. Female solder cup connection. Certified for use in potable water applications in CA and VT.
Show More Close
 

Technical Specifications

Item # 5GEW3
Mfr. Model # 7075ALF-12
UNSPSC #40142317
Catalog Page 2794
Shipping Weight 0.129 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees , HY Set
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x C
Tube Size 1/2"
Outside Dia. 5/8"
Max. Pressure 577 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms