Check Availability
  • NIBCO 

    90° Elbow, Low Lead Cast Bronze, C x MNPT, 1" Tube Size

  • Item # 5GEV8
  • Mfr. Model # 7074LF-1
90° Elbow, Low Lead Cast Bronze, C x MNPT, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5GEV8
Mfr. Model # 7074LF-1
UNSPSC #40142317
Catalog Page 2793
Shipping Weight 0.36 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x MNPT
Tube Size 1"
Pipe Size - Pipe Fitting 1"
Outside Dia. 1-1/8" x 1"
Max. Pressure 395 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms