Check Availability
  • NIBCO 

    Low Lead Cast Bronze Elbow, 90°, C x FNPT Connection Type, 1-1/4" Tube Size

  • Item # 40F216
  • Mfr. Model # 7073-LF 11/4
Low Lead Cast Bronze Elbow, 90°, C x FNPT Connection Type, 1-1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 40F216
Mfr. Model # 7073-LF 11/4
UNSPSC #40142317
Catalog Page 2794
Shipping Weight 0.79 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x FNPT
Tube Size 1-1/4"
Pipe Size - Pipe Fitting 1-1/4"
Max. Pressure 351 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms