Check Availability
  • NIBCO 

    Adapter, Lead Free Cast DZR Brass, C x FNPT, 1/2" Tube Size

  • Item # 5EFV6
  • Mfr. Model # 7035LF-12
Adapter, Lead Free Cast DZR Brass, C x FNPT, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5EFV6
Mfr. Model # 7035LF-12
UNSPSC #40141719
Catalog Page 2794
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Special Drop Adapter
Tube Fitting Material Lead Free Cast DZR Brass
Fitting Connection Type C x FNPT
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Outside Dia. 5/8" x 1/2"
Max. Pressure 577 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms