Check Availability
  • NIBCO 

    Lead Free Cast DZR Brass Adapter, C x FNPT Connection Type, 1/2" Tube Size

  • Item # 5EFV3
  • Mfr. Model # 7032RLF-1214
Lead Free Cast DZR Brass Adapter, C x FNPT Connection Type, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EFV3
Mfr. Model # 7032RLF-1214
UNSPSC #40141719
Shipping Weight 0.105 lbs
Country of Origin Mexico *
Item Adapter
Tube Fitting Material Lead Free Cast DZR Brass
Fitting Connection Type C x FNPT
Tube Size 1/2"
Outside Dia. 5/8" x 1/4"
Max. Pressure 577 psi
Temp. Range -20 Degrees to 400 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms