Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Flange, Low Lead Cast Bronze, C, 1" Tube Size

  • Item # 40F256
  • Mfr. Model # 771-LF 1
Flange, Low Lead Cast Bronze, C, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a solder cup and flange face this NIBCO Class 150 companion flange allows you to adapt a solder connection to a flange connection. Certified for use in potable water applications.

• Number of holes: 4
• Outside dia.: 4-1/4”
• Thickness: 0.38”
Show More Close
 

Technical Specifications

Item # 40F256
Mfr. Model # 771-LF 1
UNSPSC #40142408
Catalog Page 2793
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item Class 150 Companion Flange
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C
Tube Size 1"
Outside Dia. 4-1/4"
Max. Pressure 395 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms