Check Availability
  • NIBCO 

    Class 125 Sweat x Sweat Globe Valve, Bronze, 1" Pipe Size - Valves

  • Item # 1WPU8
  • Mfr. Model # S311Y 1
Class 125 Sweat x Sweat Globe Valve, Bronze, 1" Pipe Size - Valves
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for throttling service. Features include adjustable packing nuts for extended service life, full NPT thread depths, threaded bonnet, and malleable iron handwheels. Dezincification resistant.
Show More Close
 

Technical Specifications

Item # 1WPU8
Mfr. Model # S311Y 1
UNSPSC #40141617
Catalog Page 2890
Shipping Weight 2.83 lbs
Country of Origin USA *
Item - Globe Valves Globe Valve
Pipe Size - Valves 1"
Connection Type - Valves Sweat x Sweat
Shape - Globe Valves Angle
Body Material - Valves Bronze
Media - Valves Air, Fluid, Steam
Valve Stem Design Rising
Valve Handle Design Hand Wheel
Max. Fluid Temp. - Valves 353 Degrees F
Max. Air Pressure 200 psi CWP
Max. Fluid Pressure - Valves 200 psi
Max. Steam Pressure - Valves 125 psi WSP
Inlet to Outlet Length - Valves 3-3/8"
Top of Handle to Inlet Center - Valves 5-3/4"
Valve Class Class 125
Stem Material Silicon Bronze
Bonnet Style Union
Wedge Material PTFE
Seal Material PTFE
Handle Material Malleable Iron
Standards MSS SP-80
Item Angle Globe Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.