Check Availability
  • NIBCO 

    Adapter, Cast Bronze, C x No Hub, 2" Tube Size

  • Item # 36N546
  • Mfr. Model # 805N 2X2
Adapter, Cast Bronze, C x No Hub, 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO DWV no hub soil pipe adapter is suitable for use in commercial and residential drain, waste, and vent systems. Fitting allows you to adapt copper tube to cast-iron soil pipe.
Adapter is dezincification resistant and has a 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 36N546
Mfr. Model # 805N 2X2
UNSPSC #40141719
Catalog Page 2792
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item DWV No Hub Soil Pipe Adapter
Tube Fitting Material Cast Bronze
Fitting Connection Type C x No Hub
Tube Size 2"
Outside Dia. 2-1/8" x 2"
Max. Pressure 466 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In