Check Availability
  • NIBCO 

    Cast Bronze DWV Flush Adapter, C x MNPT Connection Type, 1-1/2" Tube Size

  • Item # 36N541
  • Mfr. Model # 802C 11/2
Cast Bronze DWV Flush Adapter, C x MNPT Connection Type, 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO DWV flush adapter is suitable for use in commercial and residential drain, waste, and vent systems. Fitting allows you to adapt a solder connection to a threaded connection. Adapter is dezincification resistant and has a 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 36N541
Mfr. Model # 802C 11/2
UNSPSC #40141719
Catalog Page 2793
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item DWV Flush Adapter
Tube Fitting Material Cast Bronze
Fitting Connection Type C x MNPT
Tube Size 1-1/2"
Pipe Size - Pipe Fitting 1-1/2"
Outside Dia. 1-5/8" x 1-1/2"
Max. Pressure 466 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms