Check Availability
  • NIBCO 

    Brass FNPT x FNPT Gas Ball Valve, Square, 3/4" Pipe Size

  • Item # 5E437
  • Mfr. Model # GB2A
Brass FNPT x FNPT Gas Ball Valve, Square, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Valve has a safety stop, spring-return handle, an ASTM 36000 forged brass body, cap, and ball. Model flows in both directions.
Show More Close
 

Technical Specifications

Item # 5E437
Mfr. Model # GB2A
UNSPSC #40141607
Catalog Page 2865
Shipping Weight 0.55 lbs
Country of Origin China *
Item Gas Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3/4"
Connection Type FNPT x FNPT
Port Standard
Max. Pressure 600 psi CWP
Ball Material Chrome Plated Brass
Seat Material RPTFE
Stem Type 1-Piece Stem
Handle Type Square
Handle Material Aluminum
Stem Material Brass
Body Seal Material Nitrile
Features The NIBCO(R) brass gas ball valve is recommended for use with indoor gas appliance service. The two-piece valve meets the standards for indoor gas appliance connections, and is certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards ANSI Z21.15, CSA 9.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms