Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Adapter, Cast Bronze, C x Hose, 1/2" Tube Size

  • Item # 36N491
  • Mfr. Model # 704H 1/2
Adapter, Cast Bronze, C x Hose, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO hose adapter is suitable for use in nondrinking water and air in residential and commercial plumbing applications. The fitting allows you to adapt a solder connection to a threaded connection. Adapter is dezincification resistant and has a 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 36N491
Mfr. Model # 704H 1/2
UNSPSC #40141719
Catalog Page 2793
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Hose Adapter
Tube Fitting Material Cast Bronze
Fitting Connection Type C x Hose
Tube Size 1/2"
Outside Dia. 5/8" x 1/2"
Max. Pressure 577 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.18
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms