Check Availability
  • Copper Tube Fittings
  • NIBCO 

    90° Elbow, Cast Bronze, C x MNPT, 1" Tube Size

  • Item # 36N505
  • Mfr. Model # 7074 1
90° Elbow, Cast Bronze, C x MNPT, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO elbow is suitable for use in nondrinking water and air applications in residential and commercial plumbing installations. Allows you to change the pipeline direction 90°. Comes with a 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 36N505
Mfr. Model # 7074 1
UNSPSC #40142317
Catalog Page 2792
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Tube Fitting Material Cast Bronze
Fitting Connection Type C x MNPT
Tube Size 1"
Pipe Size - Pipe Fitting 1"
Outside Dia. 1-1/8" x 1"
Max. Pressure 395 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.18
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms