Check Availability
  • Fit Testing
  • NEXTTEQ 

    Smoke Generator, Irritant Smoke Fit Testing Protocol, PK 10

  • Item # 3PPV7
  • Mfr. Model # 50811000-310N
Smoke Generator,  Irritant Smoke Fit Testing Protocol,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3PPV7
Mfr. Model # 50811000-310N
UNSPSC #46182002
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Smoke Generator
Fit Testing Protocol Irritant Smoke
Includes (10) Smoke Generators, Durable Storage Box, Comprehensive Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.