Check Availability
Manual Waste Compactor,  55 gal.
Qty
  • Web Price
    $1,393.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AC80
Mfr. Model # 10001258
UNSPSC #47121702
Shipping Weight 190.0 lbs
Country of Origin USA *
Item Manual Waste Compactor
Capacity 55 gal.
Overall Depth 27"
Overall Height 88"
Overall Width 29"
Compacting Force 4000 lb.
Motor Type Manual
Includes Safety and Instructional Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In