Check Availability
  • NEWSTRIPE 

    Mid-Size Cmmercl Compactor, 55 gal.

  • Item # 19ZN29
  • Mfr. Model # 10001259
Mid-Size Cmmercl Compactor, 55 gal.
Qty
  • Web Price
    $4,581.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pack-Masterâ„¢ air-powered compactor utilizes pneumatic power to effortlessly compact material in a 30- or 55-gallon drum. Compacting waste may help to reduce the cost of disposal and effectively utilize space in waste removal.
Show More Close
 

Technical Specifications

Item # 19ZN29
Mfr. Model # 10001259
UNSPSC #47121702
Shipping Weight 225.0 lbs
Country of Origin USA *
Item Mid-Size Commercial Compactor
Overall Height 76"
Overall Width 36"
Overall Depth 27"
Capacity 55 gal.
Cycle Time 60 sec.
Compacting Force Up to 2600 lb.
Pump Type Air
Construction Welded
Includes Two Handed Safety Control Lever, Safety and Instructional Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In