Check Availability
  • NEWCO 

    Class 150 150# Flanged Outside Stem and Yoke Gate Valve, Inlet to Outlet Length: 10-1/2", Pipe Size:

  • Item # 33Z843
  • Mfr. Model # 06-11F-CB2
Class 150 150# Flanged Outside Stem and Yoke Gate Valve, Inlet to Outlet Length: 10-1/2", Pipe Size:
Qty
  • Web Price
    $1,180.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z843
Mfr. Model # 06-11F-CB2
UNSPSC #40141613
Shipping Weight 193.0 lbs
Country of Origin China *
Item Outside Stem and Yoke Gate Valve
Valve Class Class 150
Body Material - Valves Carbon Steel
Connection Type 150# Flanged
Pipe Size - Valves 6"
Valve Max. Fluid Temp. 800 Degrees F
Valve Stem Type Rising
Top of Handle to Inlet Center 33-13/64"
Inlet to Outlet Length 10-1/2"
Stem Material 410 Stainless Steel
Wedge Material Carbon Steel
Handle Material Ductile Cast Iron
Handle Type Hand Wheel
Standards ASME B16.34, API 598 Shell and Leak Test
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In