Check Availability
  • NEWCO COFFEE 

    4 gal. Stainless Steel Automatic Electric Coffee Brewer, Stainless Steel

  • Item # 48FP55
  • Mfr. Model # FCS-3
4 gal. Stainless Steel Automatic Electric Coffee Brewer, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Newco® 3-station automatic electric brewer is designed for years of use and provides a consistently high-quality cup of coffee. Constructed from durable and easy to clean stainless steel. Simple to operate with gravity-fed water faucet. Features a water level detection system that can help eliminate short pots created by evaporation. Carafes not included.
Show More Close
 

Technical Specifications

Item # 48FP55
Mfr. Model # FCS-3
UNSPSC #23181801
Catalog Page 1439
Shipping Weight 28.5 lbs
Country of Origin USA *
Item Coffee Brewer
Type Automatic Electric
Capacity 4 gal.
Brewing Capacity 0.5 gph
Warming Stations 3
Electrical 120V, 15 Amps, 1500 Watts
Material Stainless Steel
Color Stainless Steel
Height (In.) 18-1/2
Width (In.) 8-1/2
Depth (In.) 21
Features Dump Valve System, Water Level Detection System That Eliminates Evaporation Short Pots, Gravity Fed Hot Water Faucet, On/Off Switch
Plumbing Required Yes
Standards NSF, UL
Plug 3-Prong
Includes Carafes Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms