Check Availability
  • NEWBORN 

    Ratchet Rod Caulk Gun, 10.3 oz.

  • Item # 5F571
  • Mfr. Model # 307
  • (1)
Ratchet Rod Caulk Gun, 10.3 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5F571
Mfr. Model # 307
UNSPSC #27112906
Catalog Page 2234
Shipping Weight 1.6 lbs
Country of Origin Taiwan *
Item Ratchet Rod Caulk Gun
Type Industrial Super
Size 10.3 oz.
Thrust Ratio 6:1
For Use With 10.3 oz. Cartridge
Construction Zinc-Chromate Plated
Includes Puncture Tool
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms