Check Availability
  • NEWBORN 

    Caulk Gun, Steel, 10.3 Oz, Silver, w/Cutter

  • Item # 2VU70
  • Mfr. Model # 960-GTR
Caulk Gun, Steel, 10.3 Oz, Silver, w/Cutter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This ratchet rod caulk gun is designed for use with all 10.3 oz sealants and adhesives. It features durable, welded, all-steel construction with zinc chromate plating and a thermoplastic rubber comfort grip. It includes a spout cutter, puncture tool, and ladder hook.
Show More Close
 

Technical Specifications

Item # 2VU70
Mfr. Model # 960-GTR
UNSPSC #27112906
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Ratchet Rod Caulk Gun
Type Gator Trigger
Color Silver
Size 10.3 oz.
For Use With 10-oz. Cartridges
Construction Welded Steel, Zinc Chromate-Plated
Includes Spout Cutter, Puncture Tool, Ladder Hook
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms