Check Availability
  • NEW STAR 

    Type 20 Steel Service Spring Chamber with Black Powder Finish

  • Item # 2ZKF5
  • Mfr. Model # 2ZKF5
Type 20 Steel Service Spring Chamber with Black Powder Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZKF5
Mfr. Model # 2ZKF5
UNSPSC #26112101
Shipping Weight 8.59 lbs
Country of Origin China *
Item Service Spring Chamber
Type Type 20
Material Steel
Finish Black Powder
Standards SAE Test J1461
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions