Check Availability
  • NEW PIG 

    Vertical Mat Roll Holder,Black,Steel

  • Item # 30PW04
  • Mfr. Model # GEN249
Vertical Mat Roll Holder,Black,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIGĀ® Vertical Holder for PIGĀ® Mat Roll offers no-tip, swivel casters and a top hand grip to let you move freely. The no-tip swivel wheel casters allow the holder to move freely in any direction. Constructed of powder-coated, hot-rolled steel with a comfortable handle. 3 in. platform is low enough for easy mat positioning.
Show More Close
 

Technical Specifications

Item # 30PW04
Mfr. Model # GEN249
UNSPSC #47131901
Shipping Weight 14.21 lbs
Country of Origin USA *
Item Vertical Mat Roll Holder
Color Black
Material Steel
Length 20"
Width 20"
Height 45"
For Use With Rolls Up to 20" Diameter x 36" W
* This product's country of origin is subject to change

Compliance and Restrictions