Check Availability
  • NEW PIG 

    Vapor-Control Latching Drum Lid, Black

  • Item # 30PX06
  • Mfr. Model # DRM1033-BK
Vapor-Control Latching Drum Lid, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Vapor-Control Latching Drum Lid has 2 different size openings so you can toss in smaller items while minimizing the amount of harmful vapors that can escape from the larger opening. Lid offers controlled, temporary containment of hazardous waste with high-vapor emissions. 5 in. dia. easy-access port opens to accept waste while discouraging recovery of disposed items and limiting exposure to odor and vapors. Full-diameter main latching lid allows easy access for emptying or disposal of large items. Latching handles easily open and close with one hand. Easy-access lid closes securely to help you meet hazardous waste regulations. Nitrile gasket and locking mechanism seal lid to help reduce vapor, odor, and VOC emissions. Hinge stops keep funnel lid upright when open. Durable, chemical-resistant powder coat helps ensure long service life. Both latches can be padlocked (lock sold separately) to prevent unauthorized access. Hinge pin is made for easy lid removal without loosening band around drum.
Show More Close
 

Technical Specifications

Item # 30PX06
Mfr. Model # DRM1033-BK
UNSPSC #24112112
Shipping Weight 23.2 lbs
Country of Origin USA *
Item Vapor-Control Latching Drum Lid
Number of Drums 0
Height 7-1/4"
Length 26-3/4"
Width 23-1/4"
Material Steel, Nitrile
Load Capacity 55 gal.
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms