Check Availability
  • NEW PIG 

    Tray,Black,Nitrile Rubber

  • Item # 30PW12
  • Mfr. Model # MAT909
Tray,Black,Nitrile Rubber Tray,Black,Nitrile Rubber Tray,Black,Nitrile Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® flexible, low-profile drip tray fits easily underneath machinery, equipment, and other tight spaces. Holds PIGĀ® mat pads to absorb leaks and drips. Flexible, low-profile design with small footprint fits easily under machinery and equipment. Impermeable, 100% nitrile rubber composition is compatible with most chemicals. Beveled edges minimize tripping hazard; underside grips floor to prevent slipping and sliding. Gripping nubs hold absorbent pad in place. The tray contains excess liquids so pad can be used until fully saturated Reusable tray cleans easily with soap and water.
Show More Close
 

Technical Specifications

Item # 30PW12
Mfr. Model # MAT909
UNSPSC #24101907
Shipping Weight 2.85 lbs
Country of Origin USA *
Item Tray
Color Black
Material Nitrile Rubber
Length 22"
Width 17"
Height 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms