Check Availability
Tabletop Dike, Yellow, 48" x 1" x 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Contain small spills on workbenches or in labs with this PIGĀ® SpillBlockerĀ® Tabletop Dike, a liquidproof, low-profile mini-barrier. Contains benchtop spills without absorbing; ideal for small spills on smooth work surfaces. Polyurethane material resists water, oils, and many chemicals. Reusable dike cleans easily with soap and water. Comes in compact storage box for easy transport. Cut to any length for a custom fit. Can also be used to form an edge on workbenches to keep bolts, bearings and other small parts from rolling off.
Show More Close
 

Technical Specifications

Item # 30PW60
Mfr. Model # PLR229
UNSPSC #24101907
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Tabletop Dike
Spill Berms Product Type Tabletop Dike
Length 48"
Width 1"
Height 3/4"
Color Yellow
Material Polyurethane
Application Spill Containment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms