Check Availability
  • NEW PIG 

    Spill Kit/Station, Mobile Container, Chemical, Hazmat, 108 gal.

  • Item # 30RE54
  • Mfr. Model # KIT304
Spill Kit/Station, Mobile Container, Chemical, Hazmat, 108 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Absorb up to 108 gal. with this PIG® HazMat Spill Kit in Extra-Large Response Chest chemical spill kit. Seamless, polyethylene, lockable container keeps absorbents clean, dry, and secure before use. Some of the spill-absorbing and spread-inhibiting essentials featured in this kit include: PIG® HazMat Pads and Pillows and PIG® HazMat Socks. PIG® HazMat Pulp cleans up residue on rough surfaces. PIG® HazMat Absorbents are treated for use with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide. Prepacked chest provides easy access to contents. Bold "Spill Kit" lettering on the chest allows for quick identification. Tamperproof seals help prevent pilfering of spill response supplies. 4-way forklift entry allows for easy moving and 5 in. rubber wheels roll easily.
Show More Close
 

Technical Specifications

Item # 30RE54
Mfr. Model # KIT304
UNSPSC #47131905
Shipping Weight 0.01 lbs
Country of Origin USA *
Item - Spill Control Spill Kit/Station
Container Type Mobile Container
Spill Control - Fluids Absorbed Chemical, Hazmat
Volume Absorbed Per Pkg. 108 gal.
Height 29-3/10"
Width 43-13/16"
Length 47-29/32"
Wheels Yes
Lockable Yes
Static Dissipative No
UV Resistant No
Portable Yes
Number of Components 200
Color White
Includes (100) 15" W x 20" L PIG(R) HazMat Mat Pad, (36) Ext. Dia. 3" W x 46" L PIG(R) HazMat Chemical Absorbent Sock, (15) 17" W x 16" L x 2" H PIG(R) HazMat Chemical Absorbent Pillow, (2) PIG(R) HazMat Chemical Absorbent Pulp, (7) Ext. Dia. 3" W x 10 ft. L PIG(R) HazMat Chemical Absorbent Sock, (2) Ext. Dia. 5" W x 10 ft. L PIG(R) HazMat Chemical Absorbent Dike, (30) 36" W x 60" H Polyethylene Disposal Bags, Instructions, (6) 2" W x 6" L Tamperproof Seal Label
Item Spill Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms