Check Availability
  • NEW PIG 

    Spill Kit/Station, Mobile Container, Universal, 12 gal.

  • Item # 30RD61
  • Mfr. Model # KIT278
Spill Kit/Station, Mobile Container, Universal, 12 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Roll your absorbents right to the spill with this PIG® Spill Kit in See-Thru Container. Durable polypropylene container with snap-tight lid protects absorbents from dirt and moisture. Equipped with 1-1/2" casters for easy rolling over smooth surfaces. Some of the spill-absorbing and spread-inhibiting essentials featured in this kit include: PIG® Pads and Pillows and PIG® Blue Socks. Included PIG® Lite-Dri Loose Absorbent speeds final cleanup on rough surfaces or crevices. Prepacked container provides easy access to contents. Temporary disposal bags help make cleanup easy and quick. Small footprint is ideal for storage closets and other tight spaces.
Show More Close
 

Technical Specifications

Item # 30RD61
Mfr. Model # KIT278
UNSPSC #47131905
Shipping Weight 23.2 lbs
Country of Origin USA *
Item - Spill Control Spill Kit/Station
Container Type Mobile Container
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 12 gal.
Container Capacity 12.5 gal.
Height 21-1/2"
Width 12-1/2"
Length 18"
Wheels Yes
Lockable No
Static Dissipative No
UV Resistant No
Portable Yes
Number of Components 35
Color Clear
Includes (4) Ext. Dia. 3" W x 48" L PIG(R) Blue Absorbent Sock, (25) 15" W x 20" L PIG(R) Absorbent Mat Pad, (2) 10" W x 10" L x 2" H PIG(R) Absorbent Pillow, PIG(R) Lite-Dri(R) Loose Absorbent, (2) 18" W x 30" H Polyethylene Disposal Bags
Item Spill Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms