Check Availability
  • NEW PIG 

    Spill Kit, Neutralizes Battery Acid, Granular, Pads, Pillows, Socks, 20 gal.

  • Item # 30RE82
  • Mfr. Model # KIT352
Spill Kit, Neutralizes Battery Acid, Granular, Pads, Pillows, Socks, 20 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Our strong PIG® Battery Acid Spill Kit in 20 Gal. Overpack lets you safely clean up and dispose of battery acid spills. Kit contents are formulated specifically for absorbing and neutralizing battery acid; PIG® hazardous material socks stop the spreading of spills. PIG® hazardous material pads and pillows absorb acid with PIG® acid neutralizing loose absorbent picking up any remaining acid. Kit Includes PPE to guard against corrosive battery acid. The 20 gal. overpack salvage drum container meets DOT shipping specifications for overpacking hazardous materials. Lightweight, polypropylene container resists chemicals and keeps contents clean and dry. Temporary disposal bags help make cleanup easier. 2 broom holes 180° opposite each other on the lid allow positive leverage for easy opening and closing with a broom handle or bar foothold in the drum base, which allows you to hold the drum securely in position while opening or closing the lid. Apply a tamperproof seal to alignment holes on lid and drum to ensure contents aren't disturbed. Features enhanced lid and base design for added strength and security for stacking, or if the drum is accidentally dropped.
Show More Close
 

Technical Specifications

Item # 30RE82
Mfr. Model # KIT352
UNSPSC #47131905
Shipping Weight 31.6 lbs
Country of Origin USA *
Item Spill Kit
Absorbent Form Granular, Pads, Pillows, Socks
Volume Neutralized Per Pkg. 12.50 gal.
Container Size 20 gal.
Absorbent - Container Type Drum
Neutralizes Battery Acid
Includes (36) 15" W x 20" L PIG(R) HazMat Mat Pad, 17" W x 16" L x 2" H PIG(R) HazMat Chemical Absorbent Pillow, (2) PIG(R) Acid Encapsulating/Neutralizing Loose Absorbent, Apron, Sperian Headgear, 15" W x 8.5" H Sperian Faceshield Window, 13" L Showa-Best Chem Master(TM) Neoprene Gloves, (10) 18" W x 30" H Polyethylene Disposal Bags, (6) 2" W x 6" L Tamperproof Seal Label, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Poland , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

Alternate Search Terms