Check Availability
  • NEW PIG 

    Spill Kit, Neutralizes Battery Acid, Mats, Spray, Wipes

  • Item # 30RE52
  • Mfr. Model # CLN1001
Spill Kit, Neutralizes Battery Acid, Mats, Spray, Wipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Get all the essential items you need to maintain your batteries and battery handling equipment in one convenient PIG® Battery Cleaning & Maintenance Kit. Proper maintenance reduces trickle discharges, shorts, and other corrosion damage to extend battery life. Kit includes a variety of neutralizers, PPE, and nonconductive tools to minimize the risk of acid burns and shock during battery maintenance. Neutralizing mats, wipes, and spray all feature color-change indicators to let you know when neutralization is complete for safer handling. Temporary disposal bags help make cleanup easier. Can also be used as a diagnostic tool for pinpointing leaks. Polypropylene container resists battery acid; see-through front door allows quick inventory checks. Nest this maintenance kit on top of our PIG® battery acid spill kit (sold separately) to create an organized battery service area.
Show More Close
 

Technical Specifications

Item # 30RE52
Mfr. Model # CLN1001
UNSPSC #47131905
Shipping Weight 14.75 lbs
Country of Origin USA *
Item Spill Kit
Absorbent Form Mats, Spray, Wipes
Volume Neutralized Per Pkg. 0.13 gal.
Absorbent - Container Type Chest
Neutralizes Battery Acid
Includes (2) PIG(R) Battery Cleaner and Acid Neutralizer, 7" W x 8" L PIG(R) Battery Acid Cleaner and Neutralizer Wipes, (5) 11" W x 12" L PIG(R) Acid Encapsulating and Neutralizing Mat Pad, Large Brush, Small Brush, 15" W x 8.5" H Sperian Faceshield Window, Sperian Headgear, (2) 13" L Showa-Best Chem Master(TM) Neoprene Gloves, (40) 12.25" W x 13" L PIG(R) PolyPro(R) Wipers, 35" W x 45" L Hycar Heavy-Duty Apron, (2) 18" W x 30" H Polyethylene Disposal Bags, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms