Check Availability
  • NEW PIG 

    Funnel,Polyethylene,10 qt.

  • Item # 39UE87
  • Mfr. Model # DRM680-BK
Funnel,Polyethylene,10 qt.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® BurplessĀ® Poly Drum Funnel chugs as fast as you can pour, without burps or splashbacks. Burpless design vents during pouring for fast, smooth flow with no dangerous splashback. Lets you pour without venting through 3/4 in. bung thick-wall, 100% polyethylene construction resists UV rays, rust, corrosion, and most chemicals. Lockable to prevent unauthorized access. Multiple lid color options let you segregate drums. Attached hinged lid won't get lost or separated from funnel. Threaded brass neck fits 2 in. NPT bung opening. Funnel can be used on almost any steel, poly drum, or IBC.
Show More Close
 

Technical Specifications

Item # 39UE87
Mfr. Model # DRM680-BK
UNSPSC #40141735
Shipping Weight 5.86 lbs
Country of Origin USA *
Item Funnel
Flow Capacity 10 gal.
Total Capacity 10 qt.
Diameter 13-3/8"
Material Polyethylene
Height 11"
Length 17"
Color Black
Application Fluid Control
Cover Yes
Fits 2" Drum Bung
Function Fluid Control
Includes Hinged Lid
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms