Check Availability
  • NEW PIG 

    DrainBlocker Carrying Case, Yellow

  • Item # 30PX04
  • Mfr. Model # PLR288
DrainBlocker Carrying Case, Yellow DrainBlocker Carrying Case,Yellow DrainBlocker Carrying Case,Yellow
Qty
  • Web Price
    $343.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Drain Cover Carrying Storage Case with a hard shell holds a DrainBlocker Drain Cover so you can carry it to the spill or mount it on a wall. Threaded, screw-in brackets mount on any vertical surface; store at point of use to seal drains faster and help prevent stormwater pollution. Rigid polyethylene shell is corrosion- and UV- resistant to protect your drain cover (not included) indoors or out. Pull-off end cap with twist lock closure for quick access; attached to case to prevent loss. Textured rubber handle makes case easy to carry.
Show More Close
 

Technical Specifications

Item # 30PX04
Mfr. Model # PLR288
UNSPSC #40141739
Shipping Weight 20.646 lbs
Country of Origin USA *
Item Carrying Case for Drain Cover
Color Yellow
Material Low-Density Polyethylene/Nylon/Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.