Check Availability
  • Spill Control Accessories
  • PIG 

    Carrying Case for Drain Cover, Low-Density Polyethylene/Nylon/Steel

  • Item # 30PX01
  • Mfr. Model # PLR285
Carrying Case for Drain Cover,  Low-Density Polyethylene/Nylon/Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Drain Cover Carrying Storage Case with a hard shell holds a DrainBlocker Drain Cover so you can carry it to the spill or mount it on a wall. Threaded, screw-in brackets mount on any vertical surface; store at point of use to seal drains faster and help prevent stormwater pollution. Rigid polyethylene shell is corrosion- and UV- resistant to protect your drain cover (not included) indoors or out. Pull-off end cap with twist lock closure for quick access; attached to case to prevent loss. Textured rubber handle makes case easy to carry.
Show More Close
 

Technical Specifications

Item # 30PX01
Mfr. Model # PLR285
UNSPSC #40141739
Shipping Weight 4.25 lbs
Country of Origin USA *
Item Carrying Case for Drain Cover
Color Yellow
Material Low-Density Polyethylene/Nylon/Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.