Check Availability
  • NEW PIG 

    Ceiling Diverter, 4 ft. x 2 ft., Ceiling Clips, White, Polyethylene

  • Item # 30PX49
  • Mfr. Model # TLS367
Ceiling Diverter, 4 ft. x 2 ft., Ceiling Clips, White, Polyethylene Drop-Ceiling Leak Diversion System,8 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Ceiling Tile Leak Diverter replaces damaged ceiling tile for discrete channeling of liquids until you find and fix the leak. Remove damaged tile and replace it with a leak diverter panel to channel away liquids. Minimizes wet floors, damaged equipment, and potential disturbances to workers. Captures leaks and drips and diverts them to a drain or storage tank with included 25 ft. hose. Clips let you secure hose to ceiling grids for a professional appearance. Flow rate of 1 gal. per min. when used with included hose. After leak has been repaired, uninstall and store for later use.
Show More Close
 

Technical Specifications

Item # 30PX49
Mfr. Model # TLS367
UNSPSC #47131905
Catalog Page 1867
Shipping Weight 8.04 lbs
Country of Origin China *
Diverter Type Ceiling
Leak Diverter Length 4 ft.
Leak Diverter Width 2 ft.
Leak Diverters Installation Method Ceiling Clips
Diverter Color White
Diverter Material Polyethylene
Leak Diverter Hose Included Yes
Item Drop-Ceiling Leak Diversion System
Material Vinyl Hose, Plastic Clips
Net Weight 8 lb.
Includes 4 ft. L x 2 ft. W Leak Diverter, 25 ft. L Drainage Hose, (6) Ceiling Clips
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms