Check Availability
  • NEW PIG 

    Barrier Dike Corner, Black, 6" x 2" x 1"

  • Item # 30PW68
  • Mfr. Model # PLR351
Barrier Dike Corner, Black, 6" x 2" x 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Turn the corner with your PIG® Drive-Over SpillBlocker® Dikes using this leakproof 90° degree connector. Allows you to create a square perimeter for an ideal fit on pad-mount transformers or similar applications. Joins a pair of Drive-Over SpillBlocker® Dikes at a 90° angle. Narrow footprint fits tight ledges and small surface areas. Provides a full-width bond that strengthens over time. Reusable corner piece cleans up with soap and water. Simply pick up and reposition as needed.
Show More Close
 

Technical Specifications

Item # 30PW68
Mfr. Model # PLR351
UNSPSC #24101907
Catalog Page 1859
Shipping Weight 0.435 lbs
Country of Origin USA *
Item Drive Over Barrier Dike Corner
Spill Berms Product Type Barrier Dike Corner
Length 6"
Width 2"
Height 1"
Color Black
Material EPDM/Polyurethane
For Use With Mfr. Model Number PLR350, PLR352
Application Spill Containment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms