Check Availability
  • NEW PIG 

    Barrier Dike Connector, Black, 4" x 5-1/2" x 2-1/4"

  • Item # 30PW55
  • Mfr. Model # PLR205
Barrier Dike Connector, Black, 4" x 5-1/2" x 2-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Add this PIG® Original SpillBlocker® Dike Connector to a pair of Original Spillblocker® Dikes for a liquidproof seal. Create any length to suit your application or environment Use with your straight sections or optional 90° corner piece (30PW56) sold separately. This connector is for use with barrier dikes, 30PW53 and 30PW54 (also sold separately).
Show More Close
 

Technical Specifications

Item # 30PW55
Mfr. Model # PLR205
UNSPSC #24101907
Catalog Page 1859
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Barrier Dike Connector
Spill Berms Product Type Barrier Dike Connector
Length 4"
Width 5-1/2"
Height 2-1/4"
Color Black
Material Polyurethane
For Use With Mfr. Model Number PLR204
Application Spill Containment
* This product's country of origin is subject to change

Welcome Sign In