Check Availability
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 15 gal., 10", Polypropylene

  • Item # 452L90
  • Mfr. Model # SKM701
Absorbent Sock, Oil-Based Liquids, 15 gal., 10", Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452L90
Mfr. Model # SKM701
UNSPSC #0
Shipping Weight 19.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 15 gal.
Length 10"
Diameter 3"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative Yes
Color White
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms